Beli gas flowmeter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Harris Gas Flowmeter and Flowmeter Regulator (Regulator Gas)
    Mulai

    Rp4.999.900

    Harris Gas Flowmeter and Flowmeter Regulator (Regulator Gas)
    Deskripsi:
    Gas flowmeter regulators monitor and control the flow of gases at a fixed pressure.
    atribut:
    • Mounting Type: Cylinder
    • Voltage (V): 110
  2. GPI Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp5.199.900

    GPI Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine totalizers for fuels measure the total volume of compatible fuel (e.g., gasoline, kerosene, diesel) moved by the system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
    atribut:
    • Display Type: LCD
    • Flowmeter Type: Turbine
    • Housing Material: Aluminium
    • Includes Totalizer: Yes
    • Maximum Operating Pressure (psi): 300
    • Mounting Orientation: Universal
    • Output Type (mA): 4-20
    • Overall Length (inch): 4
    • Rotor Material: Nylon
    • Wetted Material: 316 Stainless Steel, Aluminium, Ceramic, Ferrite, Nylon, Tungsten Carbide
  3. BenGas Mechanical Flow Meter (Meter Aliran)
    Rating:
    60% of 100
    (1)
    Mulai

    Rp2.699.900

    BenGas Mechanical Flow Meter (Meter Aliran)
    atribut:
    • Accuracy (%): +/- 1
    • Media: Diesel/gasoline/kerosene
  4. MILLER ELECTRIC Gas Flowmeter Regulator (Regulator Gas)
    Mulai

    Rp3.199.900

    MILLER ELECTRIC Gas Flowmeter Regulator (Regulator Gas)
    Deskripsi:
    Gas flowmeter regulators monitor and control the flow of gases at a fixed pressure.
    atribut:
    • UNSPSC: 40142201
    • For Gas Type: Argon, Carbon Dioxide, Helium
    • Voltage (V): 110
  5. RADNOR Gas Flowmeter & Flowmeter Regulator
    Mulai

    Rp5.199.900

    RADNOR Gas Flowmeter & Flowmeter Regulator
    Deskripsi:
    Gas flowmeter regulators monitor and control the flow of gases at a fixed pressure.
    atribut:
    • UNSPSC: 40142201
    • Body Material: Brass
    • Hose Fitting Size: B (Inert)
    • Mounting Type: Cylinder
    • Number of Stages: Single Stage
    • Voltage (V): 110
  6. NITTO KOHKI Multi-Coupler Mam Type (8 Port Type)
    Mulai

    Rp2.499.900

    NITTO KOHKI Multi-Coupler Mam Type (8 Port Type)
    atribut:
    • Opponent Mounting Size: R1/8
    • Maximum Working Pressure: 0.7MPa
    • Pressure resistance: 1.0MPa [10kgf/cm2)
    • Valve Structure: One-way opening / closing type
    • Mounting Screw Size: Rc1/8
    • Number of Ports: 8
    • Fluid: air
  7. KOFLOC Mass Flow Meter with Indicator (Meter Aliran)
    Mulai

    Rp30.999.900

    KOFLOC Mass Flow Meter with Indicator (Meter Aliran)
    Deskripsi:
    This is a mass flow controller/meter with an integrated display that allows direct reading of the flow rate. Operates only with a single DC24V power supply, and can be installed in any orientation. If you use an AC power adapter (sold separately), you can drive it with AC100V. Large flow rate can be measured by adopting high lift actuator. Since the heat generating part of the sensor and the fluid are not in contact with each other, it can also measure the flow rate of combustible gas. Power supply, flow rate signal (analog), digital communication (RS485/232C) and various event outputs can be combined with the optional free cable.*Prices are for standard products and may change depending on detailed specifications. *Please note that this product is a made-to-order product and cannot be canceled or returned after the order has been placed.
    atribut:
    • Reproducibility: ±0.5%FS
    • Sensor Type: Thermal wire wound sensor
    • Type of valve: Proportional solenoid valve (closed when de-energized)
  8. AS ONE Flow Meter Gas Mass (Meter Aliran)
    Mulai

    Rp33.999.900

    AS ONE Flow Meter Gas Mass (Meter Aliran)
    Deskripsi:
    Since it is a mass flow meter, it is not affected by temperature and pressure. Supports a wide range of applications, including analog output functions. If you use the AC adapter conversion harness and AC adapter together, you can supply power from an AC outlet. Hose fittings allow conversion of Rc1/4 threads to Φ10.5mm hose connections.
    atribut:
    • AS ONE Part Number: 6-9143-08
    • Accuracy: Measurement accuracy (at 23°C 1 atm): 0.1 L/min (s) (s indicates the calibration standard [20°C, 1 atm air conversion])
    • Mass (g): 800
    • Display: Minimum display value/display/resolution (instantaneous flow rate): ±3%RD±1digit (2 to 20L/min: 20L range) (5 to 50L/min: 50L range) ±1%FS±1digit (0.2 to 2L/ min : 20L range) (0.5 to 5L/min: 50L range)
    • Material: Wetted part material: Stainless steel (SUS303)
    • Dimensions (mm): 91×37×69.6
    • Flow Range (L/minute): 50
    • Measurement Object: Air/N2, Ar, carbon dioxide, city gas 13A (46MJ), city gas 13A (45MJ), methane, propane, butane
    • Port Size (Rc): 1/4
    • Rated Voltage (V): 12-24 (DC)
    • Specification: SUS model
  9. KOFLOC Compact Size Flow Meter (Meter Aliran)
    Mulai

    Rp3.599.900

    KOFLOC Compact Size Flow Meter (Meter Aliran)
    atribut:
    • Precision: FS±10%
    • Effective Scale: 10:1
    • Connection size: Rc1/8
    • Pressure Resistance Guarantee: 0.5MPa
    • Heat Resistant Temperature: 60°C
    • Purpose of Use: For device incorporation. For gas purge measurement.
  10. azbil (formerly Yamatake) Gas Flow Monitor (Monitor Aliran Gas)
    Mulai

    Rp22.999.900

    azbil (formerly Yamatake) Gas Flow Monitor (Monitor Aliran Gas)
    Deskripsi:
    Uses: Measuring and managing fuel flow rate for gas burners. Ideal for air-fuel ratio control and energy-saving management. Measurement method: Azbil's unique **thermal microflow sensor (μF sensor)** is used.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  11. FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)
    Mulai

    Rp6.399.900

    FLOMEC Turbine Flow Meter & Totalizer (Meter Aliran)
    Deskripsi:
    Inline turbine totalizers for DEF (diesel exhaust fluid) measure the total volume of liquid moved by a system. Inline meters and sensors are installed level with the system's piping, where media travels directly through the instrument. They're used in applications with limited space, minimize the impact on system line pressure, and require minimal plumbing alterations.
  12. NEW FLOW Plastic Flow Meter (Meter Aliran)
    Mulai

    Rp1.199.900

    NEW FLOW Plastic Flow Meter (Meter Aliran)
    atribut:
    • Needle Valve: With
  13. Master Flex Flow Controllers
    Mulai

    Rp99.999.900

    Master Flex Flow Controllers
    Deskripsi:
    All models include a calibration certificate to NIST-traceable standards. Flow rates are unaffected by modest temperature and pressure variations-providing excellent response and accuracy Nonclogging straight-tube sensor ensures laminar gas flow for more accurate measurements.All models include a calibration certificate to NIST-traceable standards.Flow rates are unaffected by modest temperature and pressure variationsproviding excellent response and accuracyNonclogging straight-tube sensor ensures laminar gas flow for more accurate measurementsThis flow controller may be paired with an existing control system, but has been designed to be used with the Mass Flow Command Modules in Series 32681-XX.This controller element includes both a flowmeter element and electromagnetically actuated control valve. The flowmeter design features an advanced straight-tube thermal dispersion sensor that ensures accurate and repeatable results. Gas flow measurements are unaffected by moderate temperature and pressure variations at the inlet.The meter allows for a four-point calibration across the flow range to improve meter linearity. An NIST-traceable calibration certificate is included for each controller unit.Each controller is factory calibrated for use with a specific gas. One key benefit of this design is its strong repeatability characteristics, making it ideal for use in applications where the variability of multiple controllers can affect the quality of a process.Controller is easily connected to the command module using an 8-ft long flat cable with integrated multipin D-sub connector (included). To protect from wiring errors, each controller is protected from shorting or polarity reversal by a resettable fuse.Wetted parts for the controller are 316 SS and Viton O-rings. Buna-N, Kalrez or Neoprene O-rings are available upon request.These controllers operate and maintain the stated full-scale accuracy and linearity at inlet pressures between 10 and 60 psi (0.68 to 4.10 bars) and gas temperatures between 59 and 77 °F (15 to 25 °C). If operating outside 10 to 60 psi, add ±0.01%/psi full-scale (±0.145fi/bar); if operating outside 59 to 77 °F, add ±0.08%/°F full-scale (±0.15%/°C).KARLEZ, VITON-Reg TM DuPont Dow Elastometers L.L.C.
    atribut:
    • Minimum Flow Rate (L/minute): 0 (0 cm³/min)
    • Repeatability (%): ±0.2 full-scale
    • Certification: Yes
    • Accuracy (%): ±1 full-scale
    • Maximum Operating Temperature (°C): 50 (122°F)
    • Output voltage (V): 0 to 5DC (2000 Ω minimum load)
  14. CONSTANT Digital RTD Thermometer with Probe
    Mulai

    Rp2.399.900

    CONSTANT Digital RTD Thermometer with Probe
    atribut:
    • Measurement Range: -50°C-300°C or -58°F-572°F
    • Accuracy: ±1°C (-30°C-250°C), otherwise more than ±2°C ±1.8°F (-22°C-482°F), otherwise more than ±4°F
    • Resolution: 0.1° for -19.9°-199.9°, otherwise 1°
    • Battery: 3x1.5V (AAA Size)
    • Standard Accesories: penetration Probe, Holster, Battery, Manual
    • Size (HxWxD) (mm): 190x90x53
    • Weight (g): Approx. 300
  15. ALDO Flow Meter Digital (Meter Aliran)
    Mulai

    Rp4.099.900

    ALDO Flow Meter Digital (Meter Aliran)
    atribut:
    • Accuracy (%): ±0.5
    • Repeatability (%): 0.03
    • Max. Viscosity (CPS): 1000
    • Diameter of Pipe (inch): 1
    • Flow Rate (L/minute): 20-120
    • Maximum Pressure (MPa): 3.4
  16. AS ONE Water Bath Thermax Series (Penangas Air)
    Mulai

    Rp15.999.900

    AS ONE Water Bath Thermax Series (Penangas Air)
    atribut:
    • Clamp Attachable Width (mm): 40
    • Heater Capacity (kW): 1
  17. Tanaka Argon Gas Regulator (with Flow-Meter) (Regulator Las)
    Mulai

    Rp5.399.900

    Tanaka Argon Gas Regulator (with Flow-Meter) (Regulator Las)
    Deskripsi:
    -Optimum for supplying argon gas used as a shielding gas for welding.-Coupling for hose with an inner diameter of phi6mm
    atribut:
    • Primary side working pressure: 2.2 to 15MPa
    • Secondary Side Working Pressure: 0.2 (preset)MPa
    • Accessories: Coupling for hose with an inner diameter of Φ6mm
Daftar Harga gas flowmeter Terbaru October 2026
Harris Gas Flowmeter and Flowmeter Regulator (Regulator Gas)Rp4.999.900
GPI Turbine Flow Meter & Totalizer (Meter Aliran)Rp5.199.900
BenGas Mechanical Flow Meter (Meter Aliran)Rp2.699.900
JTC Flow Meter Digital (Meter Aliran)Rp6.299.900
MILLER ELECTRIC Gas Flowmeter Regulator (Regulator Gas)Rp3.199.900
RADNOR Gas Flowmeter & Flowmeter RegulatorRp5.199.900
NITTO KOHKI Multi-Coupler Mam Type (8 Port Type)Rp2.499.900
KOFLOC Mass Flow Meter with Indicator (Meter Aliran)Rp30.999.900
AS ONE Flow Meter Gas Mass (Meter Aliran)Rp33.999.900
KOFLOC Compact Size Flow Meter (Meter Aliran)Rp3.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait